- Features a pulling (traction) power of 1,983 ft. lbs.
- Sets all conventional standard and structural blind rivets.
- Monobolts and t-rivets up to and including 3/16" diameter in all materials
- Comes with nose pieces in 3/32". 1/8". 5/32". and 3/16" sizes
- Forged aluminum handle
- Nose pieces stored conveniently underneath base of gun.
Sunex Tools Heavy Duty Rivet Gun, 1/4" Air Inlet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1.3 in |
| Weight | 4 lbs |
| Min Hose Size | 3/8 in |
| Air Inlet | 1/4 in |
| Stroke Length | 11/16 in |
Product Details
| Operating Pressure | 70-90 |
| Package Quantity | 1 |
| Description | Heavy Duty Rivet Gun |
| Manufacturers Part Number | SX0918T |
| PSI | 75-90 psi |
| Brand | Sunex |