Urrea Extra Heavy Duty Nibbler, 2600 SPM, 4 CFM, 1/4" Air Inlet
Write a Review
|
Questions & Answers (0)
Product Description
Their design and strength allows them to reach difficult areas, such as car exhausts, bolts, safety pins, angles, bars, etc. Very useful tool for applications in sheet metal, ironwork, hydraulic facilities, structures, and electrical facilities. Compact and lightweight design. Easy-to-use throttle lever. Cuts plastic and steel sheet.
PRICE
$129.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Type | Heavy Duty Metal Sheet Air Nibbler |
| RPM | 2600 (SPM) rpm |
| Description | Extra Heavy Duty Nibbler |
| Manufacturers Part Number | UP835 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Average CFM | 4 CFM |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |