- Black Oxide increases the drills ability to retain coolant thus reducing chip welding
Model # :WBB555656
MPN #: 1055006
Letter "F" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. Let "F" (.2570") General Purpose HSS Jobber Drill Black Oxide 118° Point 2-7/8" Flute x 4-1/8" OAL 10/pack.
PRICE
$13.70 Sold in packages of 10 / $1.37 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Letter Size | F |
| Flute | 2-7/8 in |
| Flute Length | 2-7/8 in |
| Decimal Equivalent | 0.257 |
Product Details
| Type | General Purpose |
| Drill Point Angle | 118 Degrees |
| Coating | Black Oxide |
| Drill Style | Jobbers Length |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | HSS |
| Shank Style | Straight Shank |
| Package Quantity | 10 |
| Manufacturers Part Number | 1055006 |
| Flute Type | Standard |