OZ Lifting 3/16" Stainless steel cable assembly for Davit Cranes
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel cable assembly comes with a bare end and swivel hook with safety latch
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1080 in |
| Width | 3/16 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Type | 3/16" Stainless Steel Cable Assembly for OZ Davit Crane |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | OZSS.19-90 |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |