Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205245

MPN #: OZTP1200DAV-HND2

OZ Lifting Products 1200 lb. Tele-Pro Davit Crane with 2500 lb. Carbon Steel Brake Winch

Product Description
The Tele-Pro® Davit Crane offers a 1200 lb. capacity and includes a 2500 lb. manual carbon steel brake winch with a drill drive adapter. This high-capacity model features the patented telescoping boom for precise load adjustments, providing enhanced lifting power and control. Its versatility, 360-degree rotation, and easy no-tool assembly make it an excellent choice for high-capacity lifting tasks.

Features:
  • Telescoping boom makes infinite adjustments while under load
  • Smart Latch technology at boom/mast connection
  • Corrosion-resistant finish
  • Ratchet binder adjusts boom under load
  • High-visibility dual load rating decals in both imperial and metric
  • Fabricated by certified welders following strict AWS.D1.1 standards
  • No tools required for assembly and installation
  • Manual DIN-rated CE carbon steel brake winch, 2500 lb. capacity, with integrated Weston brake (Includes quick connect winch handle with drill drive adapter)
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$3,249.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight193 lbs
Usable Mast Height82 in
Boom Length66 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorYellow
Manufacturers Part NumberOZTP1200DAV-HND2
BrandOZ Lifting Products

Warranty

Warranty2 yr