Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205196

MPN #: OZCF1200DAV-HND2

OZ Lifting Products 1200 lb. Carbon Fiber Davit Crane with 2500 lb. Carbon Steel Brake Winch

Product Description
The CompOZite® Elite® Davit Crane is upgraded with a high-capacity 2500 lb. carbon steel manual brake winch with a drill drive adapter. This configuration enhances the crane's lifting power, maintaining its lightweight and portable design while offering increased capacity for more demanding tasks. Engineered with carbon fiber and aluminum, this crane delivers a remarkable 1200 lb. capacity while remaining incredibly portable. Its innovative design ensures easy setup, durability, and unmatched safety. Experience the pinnacle of lifting technology.

Features:
  • Carbon fiber and high-strength aluminum construction
  • Corrosion-resistant finish
  • Truly portable design
  • 6 boom height adjustments
  • One-person assembly, no tools required for installation
  • 360-degree rotation
  • Manual DIN-rated CE carbon steel brake winch, 2500 lb. capacity, with integrated Weston brake (Includes quick connect winch handle with drill drive adapter)
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$3,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight61 lbs
Usable Mast Height75 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
MaterialCarbon Fiber
Package Quantity1
ColorBlack
Manufacturers Part NumberOZCF1200DAV-HND2
BrandOZ Lifting Products

Warranty

Warranty2 yr