Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205210

MPN #: OZ500DAV-HND2

OZ Lifting Products 500 lb. Steel Davit Crane with 2500 lb. Carbon Steel Brake Winch

Product Description
Our robust 500 lb. Steel Davit Crane is equipped with a powerful 2500 lb. carbon steel manual brake winch and drill drive adapter, providing exceptional lifting capacity and versatility. This portable crane offers flexible boom heights and 360-degree rotation for various applications. The heavy-duty winch ensures reliable performance and handles demanding tasks with ease. Built with American quality and safety features, this crane is a durable and dependable choice for your lifting needs.

Features:
  • 500 lb. capacity ratings
  • Entry-level solution
  • All steel construction
  • ROHS-compliant zinc-plated finish
  • 4 boom height adjustments
  • No tools required for assembly and installation
  • Manual DIN-rated CE carbon steel brake winch, 2500 lb. capacity, with integrated Weston brake (Includes quick connect winch handle with drill drive adapter)
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$1,649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight74 lbs
Usable Mast Height68 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZ500DAV-HND2
BrandOZ Lifting Products

Warranty

Warranty2 yr