3/16 x 2-1/4 Slotted Hex Washer Concrete Screw With Drill Bit Blue Perma Seal - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
3/16X2 1/4 Slotted Hex Washer Concrete Screw With Drill Bit Blue Perma Seal. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Size | 3/16 |
| Head | Hex Washer |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Blue Perma |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 1036CNSW |
| Anchor Type | Screw Anchor |
| Brand | Approved Vendor |