Edwards Signaling, MPSR2-S45W-GE-NYW, Double-Action, Spst, Cat 45 Key Reset, Weatherproof
Write a Review
|
Questions & Answers (0)
Product Description
MPSR Series manual pull stations from Edwards are non-coded fire alarm stations solidly constructed of die-cast material. All components are pre-painted or have plated surfaces to inhibit corrosion. Weatherproof manual stations are rated for outdoor use. Double action, SPST alarm contacts with a hex screw reset and terminal connections. Weatherproof manual stations are rated for Class I Group B (hydrogen) C & D, Class II Groups E, F, G, Class III environments, and are rated NEMA 4X for outdoor use. The pull station features terminals block connections and 7 amp contacts.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Surface |
| Operating Temperature | -30°F - 150°F |
| Compatible Part/Model Number | MPSR |
| Description | Double-Action |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |