Model # :WBB419024
MPN #: 75A563DHG
3/4-10 Heavy Hex Structural Nuts A563DHG Hot Dipped Galvanized - Pkg of 125
Write a Review
|
Questions & Answers (0)
Product Description
3/4-10 Heavy Hex Structural Nuts A563DHG Hot Dipped Galvanized. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4-10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 125 |
| Manufacturers Part Number | 75A563DHG |