- Available in case hardened carbon steel or stainless steel
- Precision machining assures threads are square with base
- Additional sizes available upon request
5/16-18 Hex Flange Nut - 9/16" Hex - 3/4" Flange Dia. - 3/8" Height - Stainless Steel - CN-00SS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.30
8
8
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3/8 in |
| Flange Diameter | 3/4" |
| Hex Size | 9/16" |
| Size | 5/16-18 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Hex Flange Nut |
| Manufacturers Part Number | CN-00SS |
| Brand | Morton Machine Works |