Model # :WBB429323
MPN #: 311408NCUP
5/16-18X7/8 Hex Rod Coupling Nut Zinc, Pkg of 200
Write a Review
|
Questions & Answers (0)
Product Description
5/16-18X7/8 Hex Rod Coupling Nut Zinc, Pkg of 200
Made of electro zinc plating for corrosion-resistance and long lasting durability. Hex head screws designed to be driven by wrench or pneumatic tools. Size is 5/16-18. Length is 7/8". Package quantity is 200. Additional quantities are also available.
Made of electro zinc plating for corrosion-resistance and long lasting durability. Hex head screws designed to be driven by wrench or pneumatic tools. Size is 5/16-18. Length is 7/8". Package quantity is 200. Additional quantities are also available.
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Size | 5/16-18 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 200 |
| Manufacturers Part Number | 311408NCUP |