Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB438722

MPN #: IS-2P-07-200-E-A-4-VP

BI-TORQ 3/4" 2-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

Product Description
The IS-2P-07-200-E-A-4-VP is an electrically-actuated 3/4" 2-piece full port SS ball valve with NPT (threaded) ends. The valve has a pressure rating to 1000 PSI and a temperature rating from 0°F to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. This version comes complete with a BI-200-A-4-VP 115VAC electric actuator with NEMA 4 powder-coated aluminum enclosure and a 4-20mA controller card for modulating service.

PRICE
$2,129.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width2.8 in
Height5-7/64 in
Valve Size3/4 in
Diameter3/8 in

Product Details

End ConnectionsNPT
ActuatorElectric
Body MaterialSS
Type of ActuationModulating
MaterialStainless Steel
Valve TypeBall
Actuated or ManualActuated
Number of Ports2-Way
Package Quantity1
Manufacturers Part NumberIS-2P-07-200-E-A-4-VP
BrandBi-Torq