- Bearing made from iglide® J
- Dimensionally interchangeable with recirculating ball bushings
- Secured by retaining clips (not included)
- Designed as a press-fit part
- Temperature range: -40°F to +194° F
- Best with DryLin® AWI shafting, case-hardened steel, 300 series stainless and others
IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Special Features:
PRICE
$10.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | 3/8 in |
| Static Weight Load | 1428 lbs |
| Dimension B1 | 1.2500 |
| Static Load Rating | 1428 lbs |
| DR | 3/4 |
| Inside Dimensions | 3/4 |
| Dimension S | 0.0620 |
| Dimension B | 1.6200 |
| Diagram Dimension D2 | 2.3750 |
| Tolerance | .0016-.0036 |
| Dynamic Weight Load | 204 lbs |
| Diagram Dimension Dn | 1.7770 |
Product Details
| Manufacturers Part Number | RJI-01-12 |
| Temperature | -40 to 194 °F |
| Brand | igus |