Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084110

MPN #: SCW2448DRDP

Harloff Bronchoscope Drying Cabinet,Wall Mount & Key Lock, 24"W x 12-3/4"D x 48"H, Cream

Product Description
Provide the same safe, efficient drying capabilities as that of larger scopes to your bronchoscopes, ENT scopes and other small scopes! This wall mounted bronchoscope drying cabinet provides vertical hanging of your reprocessed bronchoscopes inside a HEPA filtered positive pressure drying cabinet with two intake fans and one exhaust fan. Fans activate automatically upon closing on the cabinet doors, and the adjustable timer can operate between 10 to 180 minutes depending on your preference and facility guidelines. The glass doors of the bronchoscope drying cabinet allow a quick check of scope inventory, and Harloff's twelve year manufacturer's warranty provides peace of mind.

Add an optional LED UV disinfection strip to the cabinet for additional sterilization capabilities. The cabinet can hold up to four bronchoscopes or up to eight smaller scopes, and the scope holders are customizable to match your specific scope requirements. Provide HEPA filtered positive pressure drying to your bronchoscopes, ENT scope and other small scopes in the same way you dry your endoscopes. Our versatile scope holders are perfect for major brands of scopes including Optim, Fuji, Olympus, Pentax, Karl Storz and others. Provide additional sterilization with an optional UV radiation light strip as a way to disinfect scope surfaces. This bronchoscope drying cabinet comes in over twenty color options with a twelve year manufacturer's warranty.

Features:
  • HEPA filtered positive pressure with two high volume intake fans and one exhaust fan
  • Customizable scope holders to fit most common scope types
  • Holds up to 4 bronchoscopes or up to 8 ENT Scopes
  • Glass panelled doors for easy viewing of scope inventory
  • Adjustable timer (10 to 180 mins) for fan operation
  • Fans activated automatically upon closing of doors
  • Optional LED-UV disinfection strip helps to keep scopes sterilized
  • Comes in stainless steel or heat sealed powder coat low carbon steel, available in over 20 color options
  • 12-year limited manufacturer's warranty, 1-year limited warranty on any bought out parts
  • Made in USA
Overall Cart Dimensions:
  • 48" H x 24" W x 12.75" D (121.9 cm x 61 cm x 32.4 cm)
  • Weight: 84 lbs (38.1 kg)
  • Approximate shipping dims: 68" H x 33" W x 26" D (172.7 cm x 83.8 cm x 66 cm)
  • Approximate shipping weight: 119 lbs (54 kg)


PRICE
$4,249.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth12-3/4 in
Height48 in
Weight84 lbs

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeScope Drying Cabinet
Number of Adjustable Shelves0
ColorCream
Door TypeGlass
MaterialStainless Steel
Description4 Bronchoscopes/8 ENT Scopes Drying Cabinet
Manufacturers Part NumberSCW2448DRDP
Number of Fixed Shelves1
Base TypeWall Mount
BrandHarloff

Warranty

Warranty12 Limited