Century 1.5Hp Northstar Rep. Motor Mfr. USN1152
Write a Review
|
Questions & Answers (0)
Product Description
We highly recommend also changing the pump seal with a new motor. Volts: 115/208-230 Amps: 15.6/8.5-7.8 Service Factor: 1.25 Frame: 56J C-Dimension: 13.35"
PRICE
$569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 9.5 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1-1/2 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Voltage | 115, 208 - 230 V |
| Phase | 1 |
| Full Load Amps | 15.6/8.5-7.8 A |
| Manufacturers Part Number | USN1152 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |