Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2199974

MPN #: ASK12

3/4" Structural Flat Washer - 13/16" I.D. - .122/.177" Thick - Steel - Galvanized - F436 - Pkg of 50

Product Description
Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

PRICE
$39.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
39.95
Buy 10 units - 24 units
38.95Save $1.00 (3%)
Buy 25+ units
36.95Save $3.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4"
Inner Diameter13/16"
Thickness.122/.177"
Diameter1-15/32"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishHot Dip Galvanized
MaterialSteel
DescriptionStructural Flat Washer
Package Quantity50
Manufacturers Part NumberASK12
GradeF436
BrandTitan Fasteners

Compliance & Certifications

CertificationsASTM A325