Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bosch

Model # :WBB1039899

MPN #: DSB1009B

BOSCH® 3/4" X 6" Daredevil Standard Spade Bit, DSB1009B, Hex Shank

Product Description
Bosch 3/4" X 6" Daredevil Standard Spade Bit, DSB1009B, Hex Shank

Features
  • Features a full cone threaded tip for fast and effortless drilling
  • Contoured paddle for fast chip removal
  • Hex shank power groove to reduce slippage
  • Spur and reamer tips for cleaner holes
  • Provides a cleaner hole quality with reduced breakout


  • PRICE
    $2.98

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length6 in
    Size3/4"

    Product Details

    TypeDaredevil
    MaterialSteel
    DescriptionSpade Bit
    Shank TypeHex
    Manufacturers Part NumberDSB1009B
    BrandBosch