When used with a dust extractor, DEWALT's Hollow Drill bit extracts dust while drilling for less dust, fast holes and fast adhesive anchor installation. DEWALT's Hollow Bit is part of their Perform & Protect product line, minimizing users' exposure to dust while drilling. The bit is also OSHA Table 1 compliant. Connects directly to DEWALT's Airlock System forming a secure, locking connection between bit and dust extractor.
DeWalt® SDS MAX Hollow Bit 5/8"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 |
| Weight | 2 |
| Size | 5/8 |
| Diameter | 0.625 in |
Product Details
| Type | Specialty |
| Material | Carbide Tipped |
| Color | Gray |
| Manufacturers Part Number | DWA58058 |
| Brand | DeWalt |