Hubbell DYN12 Dynamo Industrial LED Emergency Unit, Wet Rated, 3W LED Lamps
Write a Review
|
Questions & Answers (0)
Product Description
The Dynamo provides bright & uniform illumination & is specifically designed for higher mounting heights above 9', Provides minimum of 90 minutes illumination when primary power is lost, Flame-rated UV stable thermoplastic housing - fully gasketed & corrosion resistant w/ gray finish, LED lamp heads are die-cast aluminum w/ polycarb lens, Lithium Iron Phosphate battery, 120-277V, Wet location
PRICE
$585.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.25 in |
| Width | 9.875 in |
| Height | 6.04 in |
| Weight | 10 lbs |
Product Details
| Self Diagnostics | No |
| Type | Indoor LED Emergency Light |
| Lamp Included | Yes |
| Average Life | 100000 hr |
| Color Temperature | 5000 K |
| Color | Gray |
| Batteries Included | Yes |
| Voltage | 120-277 V |
| Description | Hubbell DYN12 Dynamo Industrial LED Emergency Unit, Wet Rated, 3W LED Lamps |
| Watts | 12 W |
| Package Quantity | 1 |
| Manufacturers Part Number | DYN12 |
| Housing Material | Polycarbonate |
| Brand | Hubbell Lighting - Dual-Lite |
Compliance & Certifications
| UL Certification | UL924 Wet Rated |