Daylight™ Naturalight™ 44" Black Floor & Table Magnifying Lamp
|
Questions & Answers (0)
Product Description
A practical and versatile Table + Floor lamp, ideal for all hobbies and crafts. With 21 high performance Naturalight™ LEDs to give you plenty of light. The large 5 in. lens has 2.0X magnification and helps you see minute details and texts easily. The flexible gooseneck arm aims your light exactly where needed and you can simply remove the pole to use it as a table lamp. 44" Height. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.
PRICE
$149.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 24 in |
| Height | 44 in |
| Base | Desktop |
Product Details
| Assembly Required | Yes |
| Lens | 5" |
| Color | Black |
| Magnification | 2X |
| Diopter | 4 |
| Voltage | 120 V |
| Description | Naturalight Floor & Table Magnifying Lamp |
| Manufacturers Part Number | UN1081 |
| Bulb Type | LED |
| Base Type | Desktop |
| Shape | Round |
| Brand | Daylight |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL, ROHS, CE |