x

Take 15% off your entire order!

Offer applied at checkout

3-5/8" Tube Od Stainless Steel Anti-Vibe Cush-A-Clamp - Pkg Qty 5

3-5/8" Tube Od Stainless Steel Anti-Vibe Cush-A-Clamp - Pkg Qty 5

Item #: WBB365783

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.95 ea.

Price: $179.75 / Pkg of 5

Save $8.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3-5/8" Tube OD Stainless Steel Anti-Vibe Cush-A-Clamp

Channel mounted clamping systems are ideal for multiple line runs. Cush-A-Clamps absorb vibrations and reduce unwanted noise. Channel mounted clamping systems are ideal for multiple line runs, while absorbing shock and vibration, reducing unwanted noise and preventing galvanic corrosion. Cush-A-Clamp® fits any standard 1-5/8" wide channel. Assembly consisting of steel clamp with locknut and thermoplastic elastomer cushion. All parts are marked for easy identification and packaged for small lot or bulk use. When specified, Cush-A-Clamp® assemblies up to 2", are available individually packaged.

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 058NS064
  • LENGTH INCHES 4-5/8
  • WIDTH INCHES 1-9/16"
  • HEIGHT INCHES 4-1/8"
  • TYPE Tube
  • CAPACITY LBS. 3600 Lbs.
  • COLOR Black
  • CONSTRUCTION Stainless Steel
  • FITTING TYPE Cush-A-Clamp
  • PACKAGE QUANTITY 5
  • SIZE 3-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3-5/8" Tube Od Stainless Steel Anti-Vibe Cush-A-Clamp - Pkg Qty 5

3-5/8" Tube Od Stainless Steel Anti-Vibe Cush-A-Clamp - Pkg Qty 5

Item #: WBB365783

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant