x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 6016-010R 3/8"-16 Red Nut Closed Cap, 10 Pcs

Quick Cable 6016-010R 3/8"-16 Red Nut Closed Cap, 10 Pcs

Item #: WBB1150359

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.97 up to 15% OFF

Minimum Quantity: 2

Price: $22.00

Save $1.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 6016-010R 3/8"-16 Red Nut Closed Cap, 10 Pcs

Features:
  • Junction Block Surface Mount
  • Screw type or stud type
  • Rated at 30 amps
  • For use with #10 22 AWG wire

  • BRAND Quick Cable
  • MANUFACTURERS PART NUMBER 6016-010R
  • COLOR Red
  • MATERIAL stainless steel
  • CONSTRUCTION Steel
  • TYPE Closed
  • DESCRIPTION Cap
  • PACKAGE QUANTITY 10 PCS/Bag
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 6015-010 Stainless Steel Closed Cap Nut, 3/8"-16, 10 Pcs

Item #: B1150301

Not Yet Rated

Usually ships in 4 to 7 days

$19.50

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 6016-010R 3/8"-16 Red Nut Closed Cap, 10 Pcs

Quick Cable 6016-010R 3/8"-16 Red Nut Closed Cap, 10 Pcs

Item #: WBB1150359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant