3/8-16 x 6" Carriage Bolt - 304 Stainless Steel - Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
Carriage bolts made of stainless steel for long lasting durability and corrosion resistance. Bolts provide an even finish for wood, plastic, and metal applications. Units feature wide round heads for level fastening with no pull-through. Designed for use in pre-drilled holes with fastener nuts that may be tightened by hand, wrench, or pneumatic tool.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 3/8-16 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | 304 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | CXA06192 |
| Grade | 304 Stainless Steel |
| Brand | Titan Fasteners |