Model # :WBB408944
MPN #: 1416MCW
1/4-20X1 Combo (Slot/Phillips) Indent Hexwasher Machine Screw Full Thread Zinc, Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
1/4-20X1 Combo (Slot/Phillips) Indent Hexwasher Machine Screw Full Thread Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 1/4-20 |
| Head | Indented Hex Washer |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 2000 |
| Description | Machine Screw |
| Manufacturers Part Number | 1416MCW |
| Full or Partial Thread | Full |