Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2170197

MPN #: TFP18CMCWN400

400 Piece Metric Machine Screw Assortment - M3 to M6 - Phillips Flat Head - Steel - Zinc

Product Description
400 Piece Metric Machine Screw Assortment - M3 to M6 - Phillips Flat Head - Zinc

Contents:
  • M3 x 0.5 Finished Hex Nut - DIN 934 - Class 8 - Zinc Plated (40)
  • M4 x 0.7 Finished Hex Nut - DIN 934 - Class 8 - Zinc Plated (40)
  • M5 x 0.8 Finished Hex Nut - DIN 934 - Class 8 - Zinc Plated (40)
  • M6 x 1.0 Finished Hex Nut - DIN 934 - Class 8 - Zinc Plated (40)
  • M3 x 0.5 x 6mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (25)
  • M3 x 0.5 x 8mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (25)
  • M3 x 0.5 x 12mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (25)
  • M4 x 0.7 x 6mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (20)
  • M4 x 0.7 x 10mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (20)
  • M4 x 0.7 x 12mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (20)
  • M4 x 0.7 x 16mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (20)
  • M5 x 0.8 x 8mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (15)
  • M5 x 0.8 x 12mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (15)
  • M5 x 0.8 x 16mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (15)
  • M6 x 1.0 x 8mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (10)
  • M6 x 1.0 x 12mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (10)
  • M6 x 1.0 x 16mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (10)
  • M6 x 1.0 x 20mm Phillips Flat Head Machine Screw - DIN 965 - Zinc Plated (10)


PRICE
$109.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
109.95
Buy 10 units - 24 units
99.95Save $10.00 (9%)
Buy 25+ units
98.95Save $11.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadFlat
Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementMetric

Product Details

TypeScrews & Nuts
DrivePhillips
Number of Pieces400
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishZinc
MaterialSteel
DescriptionMetric Machine Screw Assortment for M3 to M6
Number of Items18
Manufacturers Part NumberTFP18CMCWN400
BrandTitan Fasteners