Flooring Screws
Brand
Package Quantity
Length
Size
Color
Price
Related Products
#8 x 3" Phillips Bugle Head Drywall Screw - Steel - Partial Thread - Coarse - Pkg of 50 lbs (Approx. 4450 pcs) Bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. Counts are approximate
The DWSD6 Kit is a six compartment kit that contains six different lengths of #6 drywall screws. They are used for attaching drywall to 20-12 gauge metal studs and feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. Features: Countersunk Head It is made up of Carbon Steel Self Drilling Point Black Phosphate Coated Includes Most Popular Sizes
#8 x 2" Phillips Bugle Head Drywall Screw - Steel - Full Thread - Coarse - Pkg of 5 lbs (Approx. 675 pcs) Bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. Counts are approximate
#8 x 2-1/2" Phillips Bugle Head Drywall Screw - Steel - Partial Thread - Coarse - Pkg of 1 lb (Approx. 106 pcs) Bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. Counts are approximate
Machine screws have a uniform diameter the entire length of the shaft as opposed to tapered screws which have a pointed tip. Machine screws are typically used with a threaded hole to secure two parts together. Machine screws are fully threaded for use with a nut or in a tapped hole.