Reelcraft S601017-50 3/8"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose
Write a Review
|
Questions & Answers (0)
Product Description
Reelcraft S601017-50 3/8 x 50, 300 psi, Low Pressure Air/Water Hose Assembly
A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.
A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.
PRICE
$78.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | PVC |
| Color | Red |
| Manufacturers Part Number | S601017-50 |
| PSI | 300 psi |
| Max Temperature | 150 °F |
| Brand | Reelcraft |
Warranty
| Warranty | 6 mo |