Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3232971

MPN #: AVGHY14100

Avagard® Hybrid Polymer Air Hose Assembly, 1/4" ID x 100'L

Product Description
The Avagard® 1/2" x 100' Hybrid Air Hose is crafted for professionals in automotive, construction, and industrial fields, delivering unparalleled performance. Its innovative hybrid polymer construction combines rubber and PVC, ensuring resilience under pressure without kinking or tangling. This design facilitates seamless workflow in tire shops, construction sites, and other demanding environments.

Unlike traditional rubber hoses, the Avagard® hybrid air hose offers exceptional lightness, enhancing maneuverability and reducing fatigue during extended use. Despite its lightweight nature, it boasts a robust 300 PSI working pressure and a 1200 PSI burst pressure, making it ideal for high-pressure applications like framing or roofing tasks.

Safety is a top priority with Avagard®, as seen in the hose's high-visibility color that prevents tripping hazards in busy work areas. Its resistance to UV, chemicals, and oils ensures longevity even in harsh conditions. Solid brass ends and a crush-resistant universal coupler further enhance its durability, promising years of reliable service.

In summary, the Avagard® Hybrid Air Hose redefines pneumatic tool performance, offering professionals in automotive, construction, and industrial sectors a transformative tool for their tasks. Whether it's for air drills, ratchet wrenches, or various applications in repair shops and facilities, this hose sets a new standard in efficiency and durability.

Features:
  • 1 year warranty
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 1/4" Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -10° F to +130° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$60.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Hose Inside Diameter1/4 in

Product Details

MaterialHybrid Polymer
ColorYellow
Manufacturers Part NumberAVGHY14100
PSI300 psi
BrandAvagard