Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3233074

MPN #: AVGHY38100

Avagard® Hybrid Polymer Air Hose Assembly, 3/8" ID x 100'L

Product Description
Navigating the challenging terrains of automotive, construction, and industrial setups requires equipment that's both resilient and efficient. Meeting this demand is the Avagard® 3/8" x 100' Hybrid Air Hose, designed with precision to cater to the varied needs of these sectors. Pneumatic tools have long been an integral part of these industries, and this hose, with its outstanding features and unmatched performance, aims to set a new benchmark.

Delving deep into the attributes of the Avagard® Hybrid Air Hose, one is immediately struck by its ultra-lightweight nature. This isn't just any hose; it's a product of innovation and extensive research. Traditional rubber hoses, notorious for their heft and rigidity, are now a thing of the past. Avagard®, utilizing a blend of rubber and PVC polymers, has crafted a hose that's 40% lighter, facilitating ease of movement and operation. Yet, this lightness doesn't compromise its robustness. The hybrid polymer composition ensures the hose remains untangled and unkinked even under high-pressure scenarios, ensuring optimal flow for all tasks, whether that's inflating a tire or operating a nail gun.

Safety and durability are cornerstones of Avagard®'s design philosophy. The hose boasts a high-visibility color, a crucial feature that greatly reduces the risk of mishaps by preventing tripping in bustling work environments. In addition to this, the hose is designed to remain flexible in extreme temperatures, ensuring smooth operation irrespective of the conditions. Its resistance to the harmful effects of UV radiation further accentuates its durability.

The construction of the hose speaks volumes about its quality. Solid brass ends, known for their resistance to oils and chemicals, promise longevity. The hose's durability is further reinforced by a crush-resistant, solid brass universal coupler, ensuring secure and leak-free connections. These features, combined with the hose's 300 PSI working pressure and a whopping 1200 PSI bursting point, are a testament to its resilience and high-performance capability.

The 4 Finger Bend Restrictor at each end of the hose plays a pivotal role in extending its life by reducing wear and tear. This attention to detail and commitment to quality is evident in the hose's potential service life, which can span several years, making it an investment that pays dividends in the long run.

This air line has been tested rigorously, makes this pneumatic hose a great choice for air drills, ratchet wrenches, automotive repair shops, industrial facilities, etc.

In summary, the Avagard® 3/8" x 100' Hybrid Air Hose is not just a tool; it's a testament to innovation, quality, and durability. Whether you're at an automotive repair shop, a busy construction site, or an industrial facility, this pneumatic hose stands out as the perfect companion for all your air-driven tasks.

Features:
  • 1 year warranty
  • 100% rubber construction
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 2 x 3/8" Male NPT with 1/4" Reducer
  • Flexibility from -10° F to +130° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$57.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Hose Inside Diameter3/8 in

Product Details

MaterialHybrid Polymer
ColorYellow
Manufacturers Part NumberAVGHY38100
PSI300 psi
BrandAvagard