x

Take 15% off your entire order!

Offer applied at checkout

3/8" EPDM or TPE Beta Heavy Rubber Insert Grommet

3/8" EPDM or TPE Beta Heavy Rubber Insert Grommet

Item #: WBB365656

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.27 up to 24% OFF

Price: $2.50

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8" EPDM or TPE Beta Heavy Rubber Insert Grommet

Rubber Insert for the H4C

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H4011RIC
  • LENGTH INCHES 2-3/4
  • DEPTH INCHES 2-3/4
  • HEIGHT INCHES 1-13/16"
  • COLOR Black
  • CONSTRUCTION Rubber
  • FITTING TYPE Insert Grommet
  • PACKAGE QUANTITY 1
  • SIZE 11/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8" EPDM or TPE Beta Heavy Rubber Insert Grommet

3/8" EPDM or TPE Beta Heavy Rubber Insert Grommet

Item #: WBB365656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant