Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB942601

MPN #: J7019M

Proto J7019M 3/8" Drive Deep Impact Socket 19mm - 6 Point, 2-3/4" Long

Product Description
Proto® 3/8" Drive Deep Impact Socket 19 mm - 6 Point, 2-3/4" Long

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
  • Size stamped on tool for easy identification.
  • Side locking hole.


  • PRICE
    $8.40

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy