Urrea Deep SAE Socket, 5032H, 3/8" Drive, 1" Socket, 2 1/2" Long, 6 Pt
Write a Review
|
Questions & Answers (0)
Product Description
The URREA deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, allowing the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive® lobular geometry, featuring a 60° recovery angle. The sockets drive attachment system consists of an internal groove on all four walls, allowing it to easily attach to or remove accessories and ratchets.
PRICE
$6.20
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Weight | 0.6 lbs |
| Socket Depth Style | Deep |
| Size | 1 in |
| Opening Size | 1 in |
| Drive Size | 3/8 in |
Product Details
| Type | Hand Socket |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Manufacturers Part Number | 5032H |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-W-641E ASME B107.1 ISO 3315, SAE AS 4283, DIN 3124 |