Encore Packaging T-Puller for Polypropylene and Stretch Film For 1" Strap Width, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Convenient tool for quickly and easily pulling stretch film and stretch strapping. Features a steel cutting blade Features a zinc alloy steel body
PRICE
$11.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.055 |
| Strap Width | 1 |
Product Details
| Type | Strapping T-Puller |
| Color | Silver |
| Manufacturers Part Number | EP-1330 |
| Duty | Economy |
| For Use With | Stretch Film, Stretch Strapping |
| Tool Type | Manual |
| Brand | Encore Packaging |