Peerless™ 8022455 3/8" P-7 Clevis Grab Hook - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3/8 g70 transport clevis grab hook, yellow chromate, Working Load Limit 6600 lbs
PRICE
$125.00 Sold in packages of 10 / $12.50 ea
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 6600 lbs |
| Material Diameter - Chain Size | 3/8" |
Product Details
| Country of Origin | China |
| Body Material | Heat Treated Steel |
| Material | Heat Treated Steel |
| Construction Type | Hooks |
| Package Quantity | 10 |
| Description | Clevis Grab Hook |
| Color | Yellow |
| Manufacturers Part Number | 8022455 |
| Grade | Grade 70 |
| Brand | Peerless |