The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.
iglide® GFI-0607-04 3/8" x 1/4" iglide G300 Polymer Flange Bearing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.12
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Dimension B2 | 0.046 |
| Dimension B1 | 1/4 |
| Dimension D2 | 15/32 in |
| Dimension D3 | 0.687 in |
| Nominal Inner Diameter | 3/8 |
| Recommended Shaft Size Min | 0.3731 |
| Outer Diameter | 0.687 in |
| Recommended Shaft Size Max | 0.374 |
| Dimension D1 | 3/8 in |
Product Details
| Max Housing Bore | 0.4691 |
| Color | Gray |
| Max PSI | 11,600 psi |
| Max ID After Pressfit | 0.3773 |
| Min ID After Pressfit | 0.375 |
| Material | Polymer |
| Manufacturers Part Number | GFI-0607-04 |
| Min Housing Bore | 0.4684 |
| Brand | igus |