- Anodized aluminum adapter
- Dimensionally interchangeable with recirculating ball bushings
- Equipped with liner made from iglide® J
- Temperature range -40°F to +194°F JUI-01 (standard), JUI-20 (low clearance)
*T500 liner optional for chemicals/high temps (up to 482°F for steel housing, 356°F for aluminum) - Suitable shafting for iglide® J: DryLin® AWI aluminum, case-hardened, 300 series
- Best shafting for T500: hard-chrome and hard stainless steel
IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell
Write a Review
|
Questions & Answers (0)
Product Description
Special Features:
PRICE
$15.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | 1-1/4 in |
| Static Weight Load | 828 lbs |
| Diagram Dimension S | .0410 |
| Dimension B1 | .644 |
| Static Load Rating | 828 lbs |
| DR | 3/8 |
| Diagram Dimension Do | .5660 |
| Diagram Dimension E | .243 |
| Inside Dimensions | 3/8 |
| Dimension O | .0610 |
| Dimension B | .8700 |
| Diagram Dimension D2 | 1.2500 |
| Tolerance | 0.0016-0.0032 |
| Dynamic Weight Load | 118 lbs |
| Diagram Dimension Dn | .5870 |
Product Details
| Max Temperature | 194°F °F |
| Manufacturers Part Number | RJUI-01-06 |
| Brand | igus |