Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3/8X6  Flat Head Sleeve Anchor Zinc, Pkg of 50

3/8X6 Flat Head Sleeve Anchor Zinc, Pkg of 50

Item #: WBB429488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2X6  Hex nut Sleeve Anchor Zinc, Pkg of 10

1/2X6 Hex nut Sleeve Anchor Zinc, Pkg of 10

ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

5/8X4 1/4  Hex nut Sleeve Anchor Zinc, Pkg of 10

5/8X4 1/4 Hex nut Sleeve Anchor Zinc, Pkg of 10

ITW Red Head 11281 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 50

ITW Red Head 11281 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 50

5/16X2 1/2  Hex nut Sleeve Anchor Zinc, Pkg of 100

5/16X2 1/2 Hex nut Sleeve Anchor Zinc, Pkg of 100

1/2X3  Hex nut Sleeve Anchor Zinc, Pkg of 25

1/2X3 Hex nut Sleeve Anchor Zinc, Pkg of 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

3/8X6 Flat Head Sleeve Anchor Zinc. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Head Flat ft
  • Length 6 in
  • Size 3/8"

Product Details

  • Country of Origin Import
  • Package Quantity 50
  • Material Steel
  • Finish Zinc
  • Anchor Type Sleeve Anchor
  • Manufacturers Part Number 3796ASLF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8X6  Flat Head Sleeve Anchor Zinc, Pkg of 50

3/8X6 Flat Head Sleeve Anchor Zinc, Pkg of 50

Item #: WBB429488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant