Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Products

Model # :WBB3180927

MPN #: EP-HC93NFA

Eco-Products® 3-Comp. Vanguard Renewable & Compostable Clamshell, 9"L x 9"W, White, 200/Carton

Product Description
Eco-Products® award-winning new line, Vanguard, is a collection of groundbreaking molded fiber clamshell containers. Vanguard products use FDA approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers, this product meets BPI requirements for compostability certification. This recycled, disposable clamshell container is both hot and cold food friendly and microwave safe.

Features:
  • Clamshells are made with renewable resources like sugarcane and bamboo fibers
  • This renewable, reclaimed fiber is strong, sturdy, and compostable


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Height3 in
Dimensions9"L x 9"W x 3"H in

Product Details

TypeHinged Lid Container
ColorWhite
Made in the USANo
MaterialSugarcane
Number of Compartments3
Package Quantity200
Manufacturers Part NumberEP-HC93NFA
MicrowavableNo
ShapeSquare
BrandEco-Products