Bakery Boxes 6" x 6" x 3" White - 250 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Celebrate every occasion with this beautiful bakery box! Made from high quality, clay-coated Kraft paperboard, it is perfect for cakes, pastries, pies and cupcakes. Each sturdy, one-piece box ships flat, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents. Approved for commercial composting by Cedar Grove Composting. Food Container Type: Bakery Box; Material: Clay-Coated Kraft; Color: White; Depth: 6".
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 3 in |
Product Details
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 250 |
| Color | White |
| Microwavable | No |
| Brand | Southern Champion |