Vegware 3-Compartment Compostable Takeout Container, 5"L x 9"W x 2"H, White, 200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Practical and stylish clamshell, in Vegware Nourish molded fiber. For hot or cold food, to-go street food, fried rice, salads or even sweet treats. Award-winning quality by Vegware, made from plants. Made from recyclable materials.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 9 in |
| Height | 2 in |
| Dimensions | 5"L x 9"W x 2"H in |
Product Details
| Type | Hinged Lid Container |
| Color | White |
| Made in the USA | No |
| Material | NFA Molded Fiber |
| Number of Compartments | 3 |
| Package Quantity | 200 |
| Manufacturers Part Number | VW-HC93NFA |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Vegware |