In the event of an emergency, the first 72 hours is the most critical time for surviving, and you can improve your survivability with Ready America's 4-Person 3-Day Survival Kit. Inside of this carefully-stocked, secure and durable backpack are supplies that will help you replenish hunger, retain heat, keep protection and much more. So be prepared by storing this kit in your home, office, car or anywhere you may spend long periods of time together. It's a small investment to save you and the lives of others.
Note: All consumable items are Made in USA.
Ready America® 3 Day Essential Emergency Survival Kit, 4 Person Backpack, 60 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 12 in |
| Height | 16 in |
| Weight | 18.4 lbs |
Product Details
| Type | Emergency Backpack |
| Number of Pieces | 60 |
| Color | Red |
| Closure Type | Zipper |
| Material | Nylon |
| Description | 4 Person 3 Day Essential Emergency Backpack |
| Person Count | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 70380 |
| Brand | Ready America |