The Complete Shelter in Place Emergency Preparedness Backpack prepares your business, office or school classroom for almost any pending disaster or emergency. To aid a group of persons during an earthquake, tornado, power outage or gunman in the vicinity.
Features:- To Shelter in Place during an Emergency or Disaster
- Serves up to 20 persons for a few hours
- For use during Earthquake, Tornado, Power outage or gunman in the vicinity
- Includes metal door jammer device, crank radio/flashlight/cell phone charger, 20 packets of water, rescue whistle and blankets
- Also includes wound treatment packs with items for serious injuries like a windlass tourniquet, CPR face shield, Padded Splint
Kit Contents:| (1) Metal Door Jammer to Prevent Entrance | (4) Trauma Pads |
| (1) Emergency Crank Flashlight/Radio/Phone Charger | (2) Protective Nitrile Gloves |
| (20) MayDay Water Pack 4oz | (4) Sterile Gauze Pads, 3" x 3" |
| (1) Emergency Whistle | (1) First Aid Tape Roll |
| (3) Rescue Blankets | (1) Padded Splint |
| (1) Pair of Dotted Poly-Cotton Gloves | (2) Triangular Sling Bandages |
| (2) Rain Ponchos | (2) CPR Face Shields |
| (3) Tissue Packets | (1) First Aid Guide |
| (1) Duct Tape Roll , 2 in. x 10 ft. | (1) Instant Cold Pack |
| (4) Face Masks with Earloops | (6) Protective Nitrile Exam Gloves |
| (10) Aspirin Tablets | (30) Fabric Bandages, 1" x 3" |
| (10) Ibuprofen Tablets | (30) Plastic Bandages, 3/4" x 3" |
| (1) Deck of Playing Cards, | (25) Antibiotic Ointment Packets |
| (1) Windlass Tourniquet | (32) Alcohol Wipes |
| (1) Banded Back-up Tourniquet | (9) BZK Towelettes |
| (1)Hemostatic Blood-Clotting Gauze Pad | (5) Hand Sanitizers |
| (1) Hema-Seal Trauma Dressing | (1) Conforming Gauze Roll, 2" x 4 yards |