Ready America® 3 Day Elite Emergency Survival Kit, 2 Person Backpack, 44 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
In the event of an emergency, the first 72 hours is the most critical time for surviving, and you can improve your survivability with Ready America's 2-Person 3-Day Elite Emergency Backpack. The tools provided in the backpack will help you replenish hunger, establish shelter, retain heat, signal for help, sustain hygiene, and much more. Combine this with our Dog or Cat Emergency Kits and every living being in the house will be safe. So be prepared by storing this kit in your home, RV, or anywhere you may spend long periods of time together. It's a small investment to save your family's life.
Note: All consumable items are MADE IN USA.
Note: All consumable items are MADE IN USA.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 12 in |
| Height | 20 in |
| Weight | 23 lbs |
Product Details
| Type | Emergency Backpack |
| Number of Pieces | 44 |
| Color | Black |
| Closure Type | Zipper |
| Material | Nylon |
| Description | 2 Person 3 Day Elite Backpack |
| Person Count | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 70451 |
| Brand | Ready America |