Dynarex® Dynarex 3 Desk Arm Assembly, Right
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex Series 3 Desk Arm Assembly - Right (Dynarex Item # RPWC31-S3DR) is the factory-original replacement side panel armrest assembly designed for the user's right-hand side. Built specifically for the DynaRide S3 Lite manual wheelchair line, this complete structural armrest frame features a shortened desk-length profile that allows the wheelchair to be rolled directly up to tables, desks, and dining surfaces without getting blocked
PRICE
$17.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 16-9/16 in |
| Weight | 31.9 lbs |
Product Details
| Type | Right Desk Arm Assembly |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC31-S3DR |
| Brand | Dynarex |