Dynarex® DynaRide 10244 Transport Wheelchair Foot Plate Pair
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide 10244 Transport Wheelchair Foot Plate Pair (Dynarex Item # RPWC24-44FP) is the factory-original replacement footrest platform designed specifically for the 10244 Transport Wheelchair model. These durable black foot plates provide stable, comfortable support for patient feet during transport and can be easily swung away for transfers.
PRICE
$12.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 4 lbs |
Product Details
| Type | Foot Plate |
| Material | Composite |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC24-44FP |
| Brand | Dynarex |