Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695232

Global Industrial™ 3 Diopter LED Magnifying Lamp, White

Product Description
3 Diopter Magnifying Desk Lamp with LED Bulb - White

Premium 2-in-1 lighting and magnification lamp with metal G-clamp for desktop use. Comes with 5" round glass lens and a hinged, dust-proof cover. Uses 80 Ultra-efficient SMD LEDs which offer glare-free light. Adjustable swing arm is made of metal and includes an arm cover which reduces possibility of hand pinching or injury. 2 Prong ungrounded plug. Lens cleaning cloth included.

Features

  • The maximum table top thickness is 2 1/2"
  • Distance of clearance needed between the table top and light is 10"
  • Swing arm will move to a vertical position
  • Illuminance:1860 Lux = 1860 Lumen/m²
  • CCT is 6500K
  • Application: Commercial. ETL & cETL listed.


PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Lens5"
Bulbs8 Watt lbs
ColorWhite
Magnification1.75X
Wattage8 W
Diopter3
Voltage120V at 60 Hz V
DescriptionLED Magnifier Lamp with Covered Metal Arm
Manufacturers Part Number695232
Bulb TypeLED
Base TypeClamp
BrandGlobal Industrial

Compliance & Certifications

CertificationsETL, cETL