Ghent Enclosed Bulletin Board, 3 Door, 72"W x 48"H, Black Fabric/Silver Frame
Write a Review
|
Questions & Answers (0)
Product Description
Ghent Enclosed Bulletin Board - 3 Door - Black Fabric w/Silver Frame - 48" x 72"
Ghent's Traditional Aluminum Frame Enclosed Bulletin Boards feature a beautiful Satin or dark Bronze aluminum finish. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. The decorative fabric tack surface, available in 5 colors, is tackable, colorfast and durable. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.
Learn More About Ghent.
Ghent's Traditional Aluminum Frame Enclosed Bulletin Boards feature a beautiful Satin or dark Bronze aluminum finish. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. The decorative fabric tack surface, available in 5 colors, is tackable, colorfast and durable. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.
Learn More About Ghent.
PRICE
$855.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 2-1/4 in |
| Height | 48 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Type | Fabric Board |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Fabric |
| Door Type | Hinged |
| Style | Without Header |
| Country of Origin | Made in USA |
| Number of Doors | 3 |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | PA34872F-95 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |