Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB1479563

MPN #: PA33672TR-BK

Ghent Enclosed Bulletin Board, 3 Door, 72"W x 36"H, Black Recycled Rubber/Silver Frame

Product Description
Ghent Enclosed Bulletin Board - 3 Door - Black Recycled Rubber w/Silver Frame - 36" x 72"

Ghent's Traditional Indoor Enclosed Recycled Rubber Tackboard Message Centers meet the measures to call them "GREEN" as they feature materials that are fully recyclable. The tackboard surface is manufactured using 90% post-industrial recycled rubber and the anodized Satin or dark Bronze aluminum frame contains 75% post-industrial material. The shatter-resistant acrylic door panels contain up to 15% post-industrial recycled materials. The tack surface, available in 3 colors, is self-healing and will hold up under the most demanding conditions. It is easy to maintain, colorfast and will resist stains and fading. Doors feature full-length hinges and flush mount locks and keys for added security. Available in 1, 2, and 3 door sizes. Included are concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.

Features:
  • Go "GREEN" - manufactured from post-industrial material: tack surface 90%, aluminum frame 75%.
  • Self-healing recycled rubber tack surface hides pin holes.
  • Doors feature full-length hinges, shatter-resistant acrylic panels, flush mount locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Learn More About Ghent.

PRICE
$605.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth2-1/4 in
Height36 in
Board Size (W x H)72 x 36 in

Product Details

TypeRubber Board
Frame Color FamilySilver
ColorBlack
Surface MaterialRubber
Door TypeHinged
StyleWithout Header
Country of OriginMade in USA
Number of Doors3
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberPA33672TR-BK
MagneticNo
Indoor/OutdoorIndoor
BrandGhent

Warranty

Warranty10 yr