Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB479887

MPN #: 3-DOUBLE

3" Double Hook

Product Description
3" Double Hook (1/4" dia shaft)

Can your pegboard take their abuse? AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.

Features:
  • Heavy-duty 20 gauge steel
  • Easy to install with included hardware
  • Holds up to 90 lbs. when mounted on studs
  • Won't rust
  • Unique, strength-reinforcing dimpled holes accept standard hooks
  • Open corners make it easy to run speaker wire or extension cords behind mounted panels
  • Comes with 5-year limited warranty
  • Available in a variety of panel and strip sizes
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more
  • No need to frame - built-in 5/8" flanges let you mount directly to any wall
Every AlligatorBoard metal pegboard solution needs hooks! The good news is our pegboard accepts standard hooks which you'll find at any hardware store. The other good news is that you can add hooks to your order right here today and have all your shopping done!

PRICE
$0.87

Min. purchase quantity is 20
20
20
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy